Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Screwdriver, JIS, #2, Green, Round

  • Mfr # 2200P2150

  • Zoro # G516267222


product price: $23.49
/ea

Key Features

Handle Color
Green
Tip Size
#2
Shank Shape
Round
Tip Style
JIS
Shank Length
150 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2200P2150
Zoro #
G516267222
UPC #
840921120483
Country of Origin
Japan

Dimensions

Tip Size
#2
Shank Length
150 mm
Overall Length
250 mm
For Fastener Size
#2
Shank Diameter
6 mm

Details

Item
Screwdriver
Handle Color
Green
Shank Shape
Round
Tip Style
JIS
Series
2200
ESD Safety
Not ESD Safe
Includes Magnetized Tip
Magnetized Tip Included
Measurement Type
Metric
Fastener-Holding Type
Magnetic
Tether Status
Not Tether Capable
Replaceable Shank Capable
Replaceable Shank
Includes Insulation
Not Insulated
Grip Style
Knurled
Tip Material
Steel

Description

Screwdriver

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.