Zoro Homepage

Screwdriver, JIS, #2, Green, Round

  • Mfr # 900P2150

  • Zoro # G616267221


product price: $14.19
/ea

Key Features

Handle Color
Green
Tip Size
#2
Shank Length
150 mm
Shank Shape
Round
Tip Style
JIS
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
900P2150
Zoro #
G616267221
UPC #
840921120070
Country of Origin
Japan

Dimensions

Overall Length
260 mm
Tip Size
#2
Shank Length
150 mm
Shank Diameter
6 2/5 mm
For Fastener Size
#2

Details

Handle Color
Green
Item
Screwdriver
Shank Shape
Round
Tip Style
JIS
Measurement Type
Metric
Series
900
Grip Style
Knurled
Includes Insulation
Not Insulated
Tip Material
Steel
ESD Safety
Not ESD Safe
Includes Magnetized Tip
Magnetized Tip Included
Fastener-Holding Type
Magnetic
Tether Status
Not Tether Capable
Replaceable Shank Capable
Replaceable Shank

Description

Screwdriver

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.