Screwdriver, JIS, #2, Green, Round
Mfr # 920P225
Zoro # G916267242
product price: $12.19
/eaKey Features
Tip Style
JIS
Shank Shape
Round
Shank Length
25 mm
Tip Size
#2
Handle Color
Green
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
920P225
Zoro #
G916267242
UPC #
840921122470
Country of Origin
Japan
Dimensions
Overall Length
75 mm
Shank Length
25 mm
Tip Size
#2
For Fastener Size
#2
Shank Diameter
6 2/5 mm
Details
Tip Style
JIS
Shank Shape
Round
Item
Screwdriver
Handle Color
Green
Grip Style
Knurled
Includes Magnetized Tip
Magnetized Tip Included
Tether Status
Not Tether Capable
ESD Safety
Not ESD Safe
Tip Material
Steel
Replaceable Shank Capable
Replaceable Shank
Includes Insulation
Not Insulated
Measurement Type
Metric
Series
920
Fastener-Holding Type
Magnetic
Description
Screwdriver
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.