Zoro Homepage

Screwdriver, JIS, #3, Green, Round

  • Mfr # 2200P3150

  • Zoro # G816267274


product price: $24.19
/ea

Key Features

Tip Size
#3
Shank Shape
Round
Handle Color
Green
Tip Style
JIS
Shank Length
150 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2200P3150
Zoro #
G816267274
UPC #
840921120490
Country of Origin
Japan

Dimensions

Tip Size
#3
Overall Length
250 mm
Shank Length
150 mm
Shank Diameter
6 mm
For Fastener Size
#3

Details

Shank Shape
Round
Handle Color
Green
Tip Style
JIS
Item
Screwdriver
Includes Insulation
Not Insulated
Series
2200
Measurement Type
Metric
Includes Magnetized Tip
Magnetized Tip Included
ESD Safety
Not ESD Safe
Tip Material
Steel
Replaceable Shank Capable
Replaceable Shank
Tether Status
Not Tether Capable
Fastener-Holding Type
Magnetic
Grip Style
Knurled

Description

Screwdriver

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.