Zoro Homepage

Screwdriver, JIS, #3, Green, Round

  • Mfr # 900P3150

  • Zoro # G416267209


product price: $20.39
/ea

Key Features

Handle Color
Green
Shank Shape
Round
Tip Size
#3
Shank Length
150 mm
Overall Length
275 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
900P3150
Zoro #
G416267209
UPC #
840921120087
Country of Origin
Japan

Dimensions

Tip Size
#3
Shank Length
150 mm
Overall Length
275 mm
Shank Diameter
8 mm
For Fastener Size
#3

Details

Handle Color
Green
Shank Shape
Round
Item
Screwdriver
Tip Style
JIS
Series
900
Replaceable Shank Capable
Replaceable Shank
Tether Status
Not Tether Capable
Tip Material
Steel
Includes Insulation
Not Insulated
ESD Safety
Not ESD Safe
Fastener-Holding Type
Magnetic
Includes Magnetized Tip
Magnetized Tip Included
Measurement Type
Metric
Grip Style
Knurled

Description

Screwdriver

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.