Zoro Homepage

Screwdriver, JIS, Megadora, 6PCS

  • Mfr # 9806JSPB

  • Zoro # G312529838


product price: $78.39
/ea
Free Shipping & Returns

Key Features

Frame Color
Silver
Overall Length
5
Primary Application
Auto
Depth
2
Width
13
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9806JSPB
Zoro #
G312529838
UPC #
840921129226
Country of Origin
Japan

Dimensions

Overall Length
5
Depth
2
Width
13

Details

Item
Screwdriver,JIS,Megadora,6PCS Set
Frame Color
Silver
Primary Application
Auto

Description

Screwdriver,JIS,Megadora,6PCS Set


  • •INCLUDES 6PCS JIS Screwdrivers, +0,+1x2,+2x2,+3
  • •(Green Grip)Useful knurled blade for quick and slipless driving
  • •(Red Grip)Forged hexagonal bolster for additional wrenching(Red Grip)
  • •(Grey Grip)Blade turns 12° counterclockwise and loosen stuck screws when striking with a hammer
  • •(Red&Green Grip)Phillips JAWSFIT tip that firmly grips screws
  • •Made in Japan by VESSEL

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.