Set with Paper Box, Metric, 6 pcs
Mfr # 9006PB
Zoro # G816267267
product price: $53.10
/eaKey Features
Overall Length
5 3/4 in
Shank Material
Chrome
Shank Shape
Round
Handle Material
Steel
Tip Style
JIS, Slotted
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
9006PB
Zoro #
G816267267
UPC #
840921123316
Country of Origin
Japan
Dimensions
Overall Length
5 3/4 in
Tip Size
#1, #2, #3, 5.5 mm, 6 mm, 8 mm
Shank Length
75 mm, 100 mm, 150 mm
Sizes Included
1 x 75 mm, 2 x 100 mm, 3 x 150 mm, SL5.5 x 75 mm, SL6 x 100 mm, SL8 x 150 mm
Details
Shank Material
Chrome
Shank Shape
Round
Handle Material
Steel
Tip Style
JIS, Slotted
Number of Pieces
6
Item
Set with Paper Box
Includes
+1 x 75, +2 x 100, +3 x 150, SL5.5 x 75, SL6 x 100, SL8 x 150 MEGADORA Screwdriver
Container Type
Box
Measurement Type
Metric
Shank Finish
Chrome
Tether Status
Not Tether Capable
ESD Safety
Not ESD Safe
Bit Retainer Type
Magnetic
Includes Insulation
Not Insulated
For Screw Type
Slotted
Includes Magnetized Tip
Magnetized Tip Included
Handle Shape
Straight
Grip Style
Knurled
Series
MEGADORA
Description
Set with Paper Box
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.