Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Torsion Bit, Impact Ball, 3-1/2" L, 5PCS

  • Mfr # IBMG90K001

  • Zoro # G612470724


product price: $17.19
/ea

Key Features

Overall Length
3.1
Material
Steel
Application
Auto
Color
Silver
Depth
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
IBMG90K001
Zoro #
G612470724
UPC #
840921150732
Country of Origin
Japan

Dimensions

Overall Length
3.1
Depth
1
Width
6.6

Details

Item
Torsion Bit,Impact Ball,3-1/2" L,5PCS
Material
Steel
Application
Auto
Color
Silver

Description

Torsion Bit,Impact Ball,3-1/2" L,5PCS


  • •1/4" Drive Phillips no. 2 power bit with Mag charge holder
  • •Impact ball torsion technology for high power impact driver
  • •Voha special alloy steel and in-house optimum heat-treatment
  • •Highest hardness HRC62, magnetized
  • •Made in Japan

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.