
Torsion Bit, Impact Ball, 3-1/2" L, 5PCS
Mfr # IBMG90K003
Zoro # G312470758
product price: $15.49
/eaKey Features
Overall Length
3.1
Material
Steel
Application
Auto
Depth
1
Color
Silver
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
IBMG90K003
Zoro #
G312470758
UPC #
840921150756
Country of Origin
Japan
Dimensions
Overall Length
3.1
Depth
1
Width
6.6
Details
Item
Torsion Bit,Impact Ball,3-1/2" L,5PCS
Material
Steel
Application
Auto
Color
Silver
Description
Torsion Bit,Impact Ball,3-1/2" L,5PCS
- •1/4" Drive Phillips no. 2 power bit with Mag charge holder
- •Impact ball torsion technology for high power impact driver
- •Voha special alloy steel and in-house optimum heat-treatment
- •Highest hardness HRC62, magnetized
- •Made in Japan
Restrictions
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.