Zoro Homepage

Torsion Bit, Impact Ball, 52PCS Set

  • Mfr # IB52P01U

  • Zoro # G412470764


product price: $51.25
/ea

Key Features

Overall Length
5
Material
Steel
Application
Auto
Depth
2.7
Color
Silver
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
IB52P01U
Zoro #
G412470764
UPC #
840921129219
Country of Origin
Japan

Dimensions

Overall Length
5
Depth
2.7
Width
8.7

Details

Item
Torsion Bit,Impact Ball,52PCS Set
Material
Steel
Application
Auto
Color
Silver

Description

Torsion Bit,Impact Ball,52PCS Set

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.