Zoro Homepage

8"X8" Painted Cast Iron Clean Out Door

  • Mfr # 26-001

  • Zoro # G2859480


product price: $76.75
/ea
Free Shipping & Returns

Key Features

Material
Cast Iron
For Use With
Replace rusted or broken clean out doors with cast iron doors
Length
8 Inch
Width
8 Inch
Depth
8 Inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
26-001
Zoro #
G2859480
UPC #
-
Country of Origin
United States

Dimensions

Length
8 Inch
Width
8 Inch
Depth
8 Inch
Height
1 Inch

Details

Item
Cast Iron Clean Out Door,8x8
Material
Cast Iron
For Use With
Replace rusted or broken clean out doors with cast iron doors
Application
Work for both indoor or outdoor clean outs
Color
Black
Weight
20 pounds
Features
Hinged with single bolt closures

Description

Cast Iron Clean Out Door,8x8

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.