Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

8X8 Steel Clean Out Door

  • Mfr # 26-011

  • Zoro # G2859453


product price: $26.59
/ea

Key Features

For Use With
Replace rusted or broken clean out doors with cast iron doors
Material
Steel
Length
8 Inch
Depth
8 Inch
Width
8 Inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
26-011
Zoro #
G2859453
UPC #
-
Country of Origin
United States

Dimensions

Length
8 Inch
Depth
8 Inch
Width
8 Inch
Height
1 Inch

Details

Item
Steel Clean Out Door,8x8
For Use With
Replace rusted or broken clean out doors with cast iron doors
Material
Steel
Application
Work for both indoor or outdoor clean outs
Weight
10 Pounds
Color
WHITE
Features
Hinged with single bolt closures

Description

Steel Clean Out Door,8x8

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.