Zoro Homepage

0.35 tons, 115 V, Orange

  • Mfr # EMH-7

  • Zoro # G801793498


product price: $1,190.99
/ea
Free Shipping & Returns

Key Features

Color
Orange
Lift Speed
39 ft / min
Phase
1
Overall Height (In.)
26.375
Finish
Powder Coat
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EMH-7
Zoro #
G801793498
UPC #
691215320498
Country of Origin
China

Dimensions

Overall Height (In.)
26.375
Size
8.25 x 9.5 x 26.375
Width
9.5
Height
26.375
Overall Width
9.5

Details

Color
Orange
Lift Speed
39 ft / min
Load Capacity
0.35 tons
Phase
1
Finish
Powder Coat
Features
Simple hanging hook for quick use. Large capacity for variety of products. Quickly attached to hanging structure. Brightly colored for visibility and safety
Material
Steel
Application
Lightweight and compact design ideal for a wide range of applications for construction sites, rigging, warehouse, storage area, confined spaces and plumbing.

Description

Lightweight and compact design ideal for wide range of applications for construction sites, rigging, warehouse, storage area, confined spaces and plumbing. Easily mounts to most scaffolding and beams (secured with latch hook). Robust design, strong steel construction and durable powder coated finish. Dual braking systems provides instant and safe braking. Built in raise/lower limit switch prevents excessive winding. 360 degrees swivel hook with safety latch. Thermal overload on the motor for added safety. Quick disconnect power and hand control cord. Low noise and smooth operation.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.