Shop VESTIL
See all product information
Create Account
1 Piece Aluminum Galvanized Cargo Bar 103in L x 4 5/8in W 23 15/16in H With Hoops Silver
- Mfr # CB-H7-5
- Zoro # G522929282
product price:Â
$
121.99
/ea
Free Shipping & Returns
Key Features
For Use With
Trailers
Cargo Tie Down Length
103 in
Cargo Tie Down End Material
Steel
Adjustment Type
Ratchet
Color
Silver
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CB-H7-5
- Zoro #
- G522929282
- UPC #
- 691215377799
- Country of Origin
- China
- For Use With
- Trailers
- Cargo Tie Down End Material
- Steel
- Adjustment Type
- Ratchet
- Color
- Silver
- Finish
- Galvanized
- Includes
- (2) Hoops
- Item - Cargo Tie Downs
- Cargo Bar
Dimensions
- Cargo Tie Down Length
- 103 in
- Cargo Tie Down Width
- 4.06 in
- Height
- 23.09 in
Description
Sometimes trailers can't be packed tight enough to stop items from jostling, which can lead to unnecessary damage and high replacement costs. Here to put an end to those problems even before they start; is a cargo bar with hoops. The hoops provide an upper and lower level of security in addition to the horizontal presence from the cargo bar itself, while the cargo bar is expandable to fit perfectly into the space parameters of the situation. End plate is rubber padded for gripping action. Assembly is required, but hardware is included!
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.