This item is Discontinued.
This item is Discontinued.
10 Step Yellow Cross-Over Ladder 73" x 81" 350 lb Capacity (Discontinued)
Mfr #
COLA-3-68-32
Zoro #
G4990861
UPC # 691215072120
Country of Origin United States
Category Crossover Ladders
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- COLA-3-68-32
- Zoro #
- G4990861
- UPC #
- 691215072120
- Country of Origin
- United States
- Item
- Cross-Over Ladder,73x81,10 Step
- Material
- Steel
- Finish
- Powder Coated
- Number of Steps
- 10
- Climbing Angle
- 68 ?
- Color
- Yellow
Description
Cross-Over Ladder,73x81,10 Step