Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

102" Aluminum E-Track Extension, Silver

  • Mfr # EB-102

  • Zoro # G703529218


product price: $157.99
/ea
Free Shipping & Returns

Key Features

Color
Silver
Adjustment Type
Telescoping/Slide
Width
92
Height
3.25
Features
Keeps trailer contents in place to eliminate damaged goods. Includes simple mechanical lock that will not vibrate loose. Square tubing is lightweight yet extremely strong. Feature pads for positive gripping action
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
EB-102
Zoro #
G703529218
UPC #
691215016520
Country of Origin
Taiwan, Province of China

Dimensions

Width
92
Height
3.25
Size
2.625 x 92 x 3.25
Overall Length
2.625
Length
102 in
Overall Height
3.25
Depth
2.625
Overall Width
92

Details

Color
Silver
Adjustment Type
Telescoping/Slide
Features
Keeps trailer contents in place to eliminate damaged goods. Includes simple mechanical lock that will not vibrate loose. Square tubing is lightweight yet extremely strong. Feature pads for positive gripping action
Material
Aluminum
For Use With
During transport, keep trailer contents securely in place with these easy to use cargo bars.
Weight
21

Description

The e-track for the cargo bar keeps trailer contents in place to eliminate damaged goods. It has a simple mechanical lock that will not vibrate loose. It is constructed of square tubing with a wall construction that is lightweight yet extremely strong. Square articulating steel end plates feature pads for positive gripping action. The bars have end plates and fit between trailer walls.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.