Zoro Homepage
This item is Discontinued.
Vestil 10'L Actua Docklevel Frnt of Dock PU-1000-SCB

10'L Actua Docklevel Frnt of Dock (Discontinued)

  • Mfr # PU-1000-SCB
  • Zoro # G005445629
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PU-1000-SCB
Zoro #
G005445629
UPC #
691215031929
Country of Origin
United States

Dimensions

Overall Width
88
Bumper Size
131.0625 x 88 x 50.875
Overall Height
50.875

Details

Load Capacity
20000
Material
Steel
Color
Brown
Finish
Painted
Installation Method
In Front of Dock

Description

This is a fully automatic loading ramp where there is no dock attendant needed. It is a dock leveler unit with legs for in front of dock placement. It consists of a lift by-pass for safety and toe guards on each side. As the truck backs against the twin actuating arms (bumpers) it pushes the carriage back. The dock and trailer must be raised for this process to work. As the carriage goes back the deck goes up. When the carriage bumpers contact the dock, the deck floats down to rest on the trailer. When the truck pulls out, the deck returns to level supported position automatically. Please specify dock height when ordering.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.