Zoro Homepage
This item is Discontinued.
Vestil 116"DC Portable Hyd Drum Dumper 1k HLD-116-10-P-DC

116"DC Portable Hyd Drum Dumper 1k (Discontinued)

  • Mfr # HLD-116-10-P-DC
  • Zoro # G405573939
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HLD-116-10-P-DC
Zoro #
G405573939
UPC #
691215129619
Country of Origin
United States

Dimensions

Overall Width
51
Length
82.375
Depth
82.375
Height
99.75
Handle Width
51
Pump Size
82.375 x 51 x 99.75

Details

Material
Steel
Voltage
12V
Color
Blue (Frame), Yellow (Chute)
Capacity
1000

Description

The lift-and-dump Hydraulic drum dumper is what you need to dump drums at variable heights. The portable HLD includes a lift cylinder that allows you to dump at various heights. Features a four (4) push button pendant, which allows the operator full independent control of both lift height and dump angle.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.