Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

12x2 Extruded Rubber Fender Bumper

  • Mfr # M-2-12

  • Zoro # G703523049


product price: $20.69
/ea
Sold in multiples of 3 for $62.07

Key Features

Overall Height
1-1/2 in.
Overall Width
1-53/64 in.
Overall Depth
12 in.
Overall Length
12 in.
Mounting Style
Bolt On
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M-2-12
Zoro #
G703523049
UPC #
691215028035
Country of Origin
United States

Dimensions

Overall Height
1-1/2 in.
Overall Width
1-53/64 in.
Overall Depth
12 in.
Overall Length
12 in.
Mounting Hole Dia.
1/2 in.
Bumper Height
1-3/4 in.
Bumper Width
2 in.
Length
12
Wall Thickness
1-3/4 in.
Usable Opening Width
2 in.
Depth
12
Size
12 x 1.825 x 1.5

Details

Item
12x2 Extruded Rubber Fender Bumper
Mounting Style
Bolt On
Material
Rubber
Includes
(2) Washers
Color
Black
Weight
2

Description

The Extruded bumper protects against heavy impact and damaging results of semi-trailers and trucks. This bumper is made of all weather and abrasion resistant rubber with a half-oval shape that allows for effective fendering action over a wide radius. The unit comes with one washer per hole. The installation hardware is not included, but it is available separately.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.