This item is Discontinued.
This item is Discontinued.
14 Step Yellow Cross-Over Ladder 90" x 91" 350 lb Capacity (Discontinued)
Mfr #
COLA-4-56-20
Zoro #
G4990837
UPC # 691215072151
Country of Origin United States
Category Crossover Ladders
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- COLA-4-56-20
- Zoro #
- G4990837
- UPC #
- 691215072151
- Country of Origin
- United States
Dimensions
- Overall Height
- 90.75
- Step Width
- 9.125 in
- Step Depth
- 10.5 in
- Platform Width
- 20.0625 in
- Platform Length
- 21.375 in
Details
- Item
- Cross-Over Ladder,90x91,14 Step
- Material
- Steel
- Finish
- Powder Coated
- Number of Steps
- 14
- Climbing Angle
- 56 ?
- Color
- Yellow
Description
Cross-Over Ladder,90x91,14 Step
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.