Zoro Homepage

144-11/16" x 58", Stacker, Load Cap. 3000 lb.

  • Mfr # S3-125-AA

  • Zoro # G5581031


product price: $14,770.99
/ea
Item requires special delivery charges. A $725.00 per item surcharge will be applied.

Key Features

Overall Height
144-11/16"
Overall Width
58"
Material
Steel
Color
Black / Yellow
Load Capacity
3000 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S3-125-AA
Zoro #
G5581031
UPC #
691215114608
Country of Origin
China

Dimensions

Overall Height
144-11/16"
Overall Width
58"
Platform Length
75"

Details

Material
Steel
Color
Black / Yellow
Load Capacity
3000 lb
Item
Stacker,Adjustable Forks,125",3000 lb.
Assembled
Yes
Voltage
24V
Includes
(1) Steel Adjustable Double Mast Stacker

Description

Stacker,Adjustable Forks,125 In.,3000 lb.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.