Zoro Homepage

16" X 16" Hydraulic Post Table, Load Cap. 300 lb.

  • Mfr # HT-03-1616A

  • Zoro # G5425379


product price: $855.99
/ea
Item requires special delivery charges. A $75.00 per item surcharge will be applied.

Key Features

Load Capacity
300 lb.
Platform Length
16 in
Overall Width
16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HT-03-1616A
Zoro #
G5425379
UPC #
691215024143
Country of Origin
China

Dimensions

Platform Length
16 in
Overall Width
16 in

Details

Load Capacity
300 lb.
Item
Hydraulic Post Table,300 lb.,16 x 16

Description

Hydraulic Post Table,300 lb.,16 x 16

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.