Zoro Homepage

2 Gal Spout Top with Tear Top, White

  • Mfr # LID-2-PWST

  • Zoro # G503529227


product price: $6.39
/ea
Sold in multiples of 8 for $51.12

Key Features

Length
9.875
Width
9.875
Height
1
Color
White
Material
High Density Polyethylene (HDPE)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LID-2-PWST
Zoro #
G503529227
UPC #
691215069953
Country of Origin
United States

Dimensions

Length
9.875
Width
9.875
Height
1
For Use With Container Size
2 Gallon Pail
Overall Length
9.875
Depth
9.875
Outside Diameter
9.875
Overall Width
9.875
Overall Height
1
Size
9.875 x 9.875 x 1

Details

Color
White
Material
High Density Polyethylene (HDPE)
Shape
Round
Application
Lids for use with plastic and steel pails.
For Use with Model Number
PAIL-2-PWS
Features
100% Virgin high density Polyethylene (HDPE) construction. Designed to securely seal Vestil 2 gallon plastic pails. FDA 21 CFR 177 1520 (c) 3 1a compliant for contact with food or food ingredients. Lightweight and compact design
Weight
1

Description

Plastic lid for use with plastic pail. This plastic lid is constructed of one-hundred percent (100%) prime virgin high density polyethylene (HDPE) and comply with FDA regulations. Suitable for shipping according to D.O.T. standards. Spout top with tear tab.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.