2 Gal Trash Can Lid, White, Polyethylene, 10.2 / 11.25 W/Dia

  • Mfr # PAIL-SCR-65-W

  • Zoro # G603523040


product price: $38.15
/ea
Sold in multiples of 2 for $76.30

Key Features

For Use With
Strong enough for use in shipping applications and durable enough for the most demanding storage applications.
Color
White
Width/Diameter
10.2 / 11.25
Outside Width
12.625
Depth
12.625
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
PAIL-SCR-65-W
Zoro #
G603523040
UPC #
691215061957
Country of Origin
United States

Dimensions

Width/Diameter
10.2 / 11.25
Outside Width
12.625
Depth
12.625
Length
12.625
Height
19.4375

Details

For Use With
Strong enough for use in shipping applications and durable enough for the most demanding storage applications.
Color
White
Item
Trash Can Lid
Features
UN 1H2/Y30/S hazardous solids rating. 100% Virgin high density Polyethylene (hope) construction. User-friendly twist-off lid allows for quick and easy reuse. FDA compliant materials
Material
Polyethylene
For Container Capacity
2 Gal

Description

Strong enough for use in shipping applications and durable enough for the most demanding storage applications. The all plastic pail with lid is constructed of one-hundred percent (100%) prime virgin high density polyethylene (hope) and comply with FDA regulations. Can be used with hot liquids as well as in freezer applications.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.