Zoro Homepage

20" X 16" Hydraulic Work Positioner, Load Cap. 330 lb.

  • Mfr # WT-2016-FP

  • Zoro # G5424347


product price: $523.99
/ea
Item requires special delivery charges. A $135.00 per item surcharge will be applied.

Key Features

Load Capacity
330 lb.
Platform Length
16 in
Overall Width
19-7/8 in
Overall Height
47-1/8"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WT-2016-FP
Zoro #
G5424347
UPC #
691215063135
Country of Origin
China

Dimensions

Platform Length
16 in
Overall Width
19-7/8 in
Overall Height
47-1/8"

Details

Load Capacity
330 lb.
Item
Hydraulic Work Positioner,330 lb,20 x 16

Description

Hydraulic Work Positioner,330 lb,20 x 16

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.