Zoro Homepage

2000 lb, Hook, 110/220V, Orange

  • Mfr # H-2000-1-520P

  • Zoro # G212462174


product price: $2,250.99
/ea
Item requires special delivery charges. A $135.00 per item surcharge will be applied.

Key Features

Color
Orange
Hoist Mount
Hook
Includes
Steel Economy Chain Hoist 1 Phase NEMA 5-20P With Chain Container
Motor HP
1.6 HP
Phase
Single
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H-2000-1-520P
Zoro #
G212462174
UPC #
691215376679
Country of Origin
China

Details

Color
Orange
Hoist Mount
Hook
Includes
Steel Economy Chain Hoist 1 Phase NEMA 5-20P With Chain Container
Load Capacity
2000 lb
Motor HP
1.6 HP
Phase
Single
Voltage
110/220V
Hook Opening
1-1/4 in
Thermal Protection
40°C

Description

This compact economy Chain Hoist features a high efficiency motor and single phase power. The hoist is load limit fitted and features a 4:1 safety factor. With a simple hook style mount, the hoist can be placed in a variety of settings and utilized where headroom is limited.


  • • Push button hand control
  • • Dust and water resistant
  • • NEMA 5-20P plug
  • • Chain container included

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.