Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Vestil 20x33 Traction Drive Hyd. Cart CARTD-1000-2033-CTD

20x33 Traction Drive Hyd. Cart (Discontinued)

  • Mfr # CARTD-1000-2033-CTD
  • Zoro # G605573869
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CARTD-1000-2033-CTD
Zoro #
G605573869
UPC #
691215320153
Country of Origin
United States

Dimensions

Lifting Height
43
Height
43
Size
51 x 24.75 x 43
Width
24.75
Length
51

Details

Material
Steel
Voltage
24V
Weight Capacity
1000
Color
Blue

Description

The traction drive electric Hydraulic elevating carts make maneuvering heavy loads virtually effortless. A twist style throttle with reverse facilitates the maneuverability of this cart. The push of a button will raise and lower the platform. Includes two (2) 12V battery system with a 115V AC on-board charger and battery charge indicator. Standard features include: powered front industrial 6" x 2" poly-on-steel drive wheels.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.