Portable Tool Box, Aluminum, 61" W x 26" D x 25" H

  • Mfr # APTS-2460

  • Zoro # G2586416


product price: $936.99
/ea
Additional $145.00 delivery surcharge applies per item.
See details

Key Features

Overall Width
61 1/4 in
Color
Silver
Material
Aluminum
Features
Tool Box
Depth
26 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
APTS-2460
Zoro #
G2586416
UPC #
691215002615
Country of Origin
United States

Dimensions

Overall Width
61 1/4 in
Depth
26 in
Height
24 in
Nominal Outside Depth
26 in
Nominal Outside Height
26 in
Nominal Outside Width
62 in
Overall Height
25 1/16 in
Overall Height with Lid Open
87 1/8 in
Maximum Padlock Shackle Diameter
7/16 in
Overall Depth
25 7/8 in

Details

Color
Silver
Material
Aluminum
Features
Tool Box
Locking System
Padlock
Total Load Capacity
2,500 lb
Number of Shelves
0
Handle Type
Not Recessed
Tool Storage Type Included
Jobsite Box
Number of Drawers
0
Item
Jobsite Box
Total Storage Capacity
20 cu ft
Jobsite Storage Type
Jobsite Box
Includes Casters
No
Body Finish
Gloss
Body Gauge
14 ga
Lid Style
Hinged
Series
Portable Tool Boxes
Forklift Compatibility
Not Compatible with Forklift
Includes Gas Springs
Gas Springs Not Included

Description

The VESTIL - APTS-2460 is a Portable Tool Box, falling under the category of Jobsite Boxes. It serves as a robust and secure storage solution designed for construction or industrial environments. This box is primarily used to store and protect various tools and equipment from theft, damage, or weather conditions. Made from durable aluminum material, it does not include any shelves or drawers but offers ample storage space with a capacity of 20 cubic feet.
Key features of this product include:
• Storage Capacity: 20 cubic feet.
• Material: Constructed from Aluminum which impacts its durability, weight, and resistance to elements such as water and rust.
• Locking System: Features a padlockable system that secures your tools from unauthorized access.
• Body Gauge: The body gauge is 14 ga indicating the thickness of the metal used in constructing this jobsite tool storage box; lower gauge numbers indicate thicker, more durable metal.
• Series: Part of the Portable Tool Boxes series offering unique features designed for different usage scenarios in construction projects.
• Dimensions: The overall dimensions are Height - 25 inches; Width - 61 inches; Depth -26 inches providing ample space for tool organization while maintaining portability.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.