Zoro Homepage

24" X 36" Hydraulic Post Table, Load Cap. 6000 lb.

  • Mfr # HT-60-2436

  • Zoro # G1748271


product price: $2,135.99
/ea
Item requires special delivery charges. A $285.00 per item surcharge will be applied.

Key Features

Load Capacity
6,000 lb.
Platform Length
36 in.
Overall Width
24 in.
Overall Height
36 in.
Overall Length
52-5/8 in.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HT-60-2436
Zoro #
G1748271
UPC #
691215024266
Country of Origin
United States

Dimensions

Platform Length
36 in.
Overall Width
24 in.
Overall Height
36 in.
Overall Length
52-5/8 in.
Platform Width
24 in.
Caster Wheel Dia.
6 in.
Platform Depth
36 in.
Max. Work Height
54 in.

Details

Load Capacity
6,000 lb.
Item
24x36 Hydraulic Post Table 6k
Frame Material
Steel
Includes
Foot-pump and phenolic casters
Number of Posts
4"
Color
Blue
Wheel Material
Phenolic
Power Source
Manual
Material
Steel

Description

Hydraulic Post Table,6K lb.,24 x 36

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.