Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

24" X 48" Blue Lift Table, Load Cap. 4000 lb., 115V

  • Mfr # UNI-2448-4-BLU-115-1

  • Zoro # G1751519


product price: $3,712.99
/ea
Additional $240.00 delivery surcharge applies per item.
See details

Key Features

Lift Table Item
Single Scissor Lift & Tilt Tables
Mobile/Stationary
Stationary
Lift Mechanism
Hydraulic
Lift Mobility
AC Powered
Lift Control
Hand Control
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
UNI-2448-4-BLU-115-1
Zoro #
G1751519
UPC #
691215222068
Country of Origin
United States

Dimensions

Lifting Height Min.
8 in
Platform Length
48 in
Overall Width
24 in.
Overall Height
20 in.
Platform Width
24 in.
Overall Length
51-1/2 in.
Platform Depth
48 in.
Max. Work Height
8 in.

Details

Lift Table Item
Single Scissor Lift & Tilt Tables
Mobile/Stationary
Stationary
Lift Mechanism
Hydraulic
Lift Mobility
AC Powered
Lift Control
Hand Control
Lift Table Platform Style
Solid
Load Capacity
4000 lbs
Item
Lift Table 24x48 115V 1PH 4K Blue
Frame Material
Steel
Voltage
115V
HP
2 hp
Phase
Single Phase
Includes
Come's with a high lip, selector pedal, two-button handheld control, integrated maintenance lock, pressure plated pump, pressure compensated flow valve, lowering valve, independent oil return, and an adjustable upward travel switch.
Tilting Deg.
40°
Power Source
Electric - Corded
Material
Steel
Color
Blue

Description

Lift Table,4K,24x48,Blue,115V,1 Phase

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.