Zoro Homepage

24VDC-WITH ONBOARD BATTERY CHARGER

  • Mfr # PEL-400S-57-D3-KEG

  • Zoro # G4863244


product price: $5,393.99
/ea
Item requires special delivery charges. A $345.00 per item surcharge will be applied.

Key Features

Overall Height
67.25
Overall Length
44.875
Overall Width
24.125
Material
Steel
Color
Blue / Yellow
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PEL-400S-57-D3-KEG
Zoro #
G4863244
UPC #
691215326056
Country of Origin
United States

Dimensions

Overall Height
67.25
Overall Length
44.875
Overall Width
24.125
Platform Length
44.875"; 5"
Max. Work Height
57 in
Size
44.875 x 24.125 x 67.25
Width
24.125
Height
67.25
Depth
44.875

Details

Material
Steel
Color
Blue / Yellow
Load Capacity
400 lb
Assembled
Yes
Includes
(1) Steel Quick Lift DC Powered Keg Lift
Voltage
24 V
For Use With
Lift attachment makes moving kegs simple
Power Source
Electric - Cordless
Weight
387
Features
DC powered battery is fast and quite. Lift attachment makes moving kegs simple. Chain driven platform operation provides precise positioning. Touch-pad control allows for easy operation
Application
The unit is used for transport and positioning loads quickly with just the push of the button.

Description

The DC Powered Quick Lift is a quiet, lightweight unit used for transport and positioning loads quickly with just the push of the button. The unit is battery operated and features a low profile design for maneuvering in narrow aisles and confined spaces. This Quick Lift comes with rigid front wheels and swivel rear wheels with locks. The steel unit has a powder coat blue and includes a lifting attachment for maneuvering kegs.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.