24x36 Pneum Tire Pltfrm Cart 1.5K

  • Mfr # PNU-2436

  • Zoro # G605445678


product price: $649.99
/ea
Additional $80.00 delivery surcharge applies per item.
See details

Key Features

Overall Height
46.3125
Overall Width
24 in.
Material
Steel
Color
Blue
Load Capacity
1500 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PNU-2436
Zoro #
G605445678
UPC #
691215368124
Country of Origin
United States

Dimensions

Overall Height
46.3125
Overall Length
43.375
Overall Width
24 in.
Platform Length
43.375"; 36"
Caster Dia.
12"
Depth
43.375
Mesh Size
43.375 x 24 x 46.3125
Caster Width
3.5"

Details

Material
Steel
Color
Blue
Load Capacity
1500 lb
Assembled
No
Features
Meant to travel over rough terrain
Caster Wheel Material
Pneumatic/Rubber
Caster Material
Rubber
Includes
Steel Pneumatic Tire Platform Cart

Description

This Pneumatic tire steel Platform Truck travels over rough terrain. Ideal for nurseries, farms, and warehouses. Unit has a removable chrome plated handle and blue baked-in powder-coated toughness.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.