Zoro Homepage

24x4 Extruded Rubber Fender Bumper

  • Mfr # M-4-24

  • Zoro # G303523005


product price: $42.29
/ea
Sold in multiples of 2 for $84.58

Key Features

Overall Height
3-7/8 in.
Overall Width
4-1/8 in.
Overall Depth
24 in.
Overall Length
24 in.
Mounting Style
Bolt On
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M-4-24
Zoro #
G303523005
UPC #
691215028110
Country of Origin
United States

Dimensions

Overall Height
3-7/8 in.
Overall Width
4-1/8 in.
Overall Depth
24 in.
Overall Length
24 in.
Mounting Hole Dia.
7/8 in.
Bumper Height
4 in.
Bumper Width
4 in.
Depth
24
Wall Thickness
4 in.
Length
24
Size
24 x 4.125 x 3.875
Usable Opening Width
4-1/4 in.

Details

Item
24x4 Extruded Rubber Fender Bumper
Mounting Style
Bolt On
Material
Rubber
Includes
(2) Washers
Color
Black
Weight
11

Description

The Extruded bumper protects against heavy impact and damaging results of semi-trailers and trucks. This bumper is made of all weather and abrasion resistant rubber with a half-oval shape that allows for effective fendering action over a wide radius. The unit comes with one washer per hole. The installation hardware is not included, but it is available separately.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.