This item is Discontinued.

Vestil 24x48 HD Port Scissor Lft Tbl 3K PST-2448-3-46

24x48 HD Port Scissor Lft Tbl 3K (Discontinued)

  • Mfr # PST-2448-3-46
  • Zoro # G905573897
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PST-2448-3-46
Zoro #
G905573897
UPC #
691215091688
Country of Origin
United States

Dimensions

Width
32.5
Lifting Height
46
Length
75.5
Height
46

Details

Finish
Liquid Paint
Weight Capacity
3000
Material
Steel
Color
Blue

Description

Heavy Duty portable lift scissor tables can easily transport and elevate heavy loads. Featuring glass nylon filled casters (2 swivel and 2 rigid), floor lock, patented electric pinch point guards, and magnetic hand controls. Key-operated on/off control for better security is built into the power unit. Heavy duty 12V DC powered unit with deep cycle battery, an on-board battery charger and battery charge indicator gauge comes standard.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.