Zoro Homepage

24x48 Platform Truck MOR

  • Mfr # ECSPT-2448-C27A

  • Zoro # G005444196


product price: $373.99
/ea
Item requires special delivery charges. A $60.00 per item surcharge will be applied.

Key Features

Overall Height
40
Overall Length
49
Overall Width
24 in.
Material
Steel
Color
Gray
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ECSPT-2448-C27A
Zoro #
G005444196
UPC #
691215334952
Country of Origin
China

Dimensions

Overall Height
40
Overall Length
49
Overall Width
24 in.
Platform Length
49"; 48"
Mesh Size
49 x 24 x 40

Details

Material
Steel
Color
Gray
Load Capacity
2500 lb
Assembled
Yes
Features
Steel Smooth Deck Platform
Platform Material
Steel
Caster Wheel Material
Mold-on-rubber
Includes
Includes (1) 40 In. Height Handle, (2) Rigid Casters 2 In. Width, and (2) Swivel Casters 2 In. Width

Description

This steel platform truck with a solid, smooth steel deck is all welded and features structural reinforcement underneath for extra strength. Includes one (1) removable high-polished steel handle and rolls smoothly casters. Comes standard with a floor lock.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.