24x72 Pneum Tire Pltfrm Cart 1.5K

  • Mfr # PNU-2472

  • Zoro # G605445692


product price:  $817.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.

Key Features

Overall Height
46.3125
Overall Width
24 in.
Material
Steel
Color
Blue
Load Capacity
1500 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PNU-2472
Zoro #
G605445692
UPC #
691215368148
Country of Origin
United States

Dimensions

Overall Height
46.3125
Overall Length
79.375
Overall Width
24 in.
Platform Length
79.375"; 72"
Caster Width
3.5"
Caster Dia.
12"
Mesh Size
79.375 x 24 x 46.3125
Depth
79.375

Details

Material
Steel
Color
Blue
Load Capacity
1500 lb
Assembled
No
Caster Wheel Material
Pneumatic/Rubber
Caster Material
Rubber
Features
Meant to travel over rough terrain
Includes
Steel Pneumatic Tire Platform Cart

Description

This Pneumatic tire steel Platform Truck travels over rough terrain. Ideal for nurseries, farms, and warehouses. Unit has a removable chrome plated handle and blue baked-in powder-coated toughness.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.