Zoro Homepage

26"x14.75x1/16" Reclosable Poly Bag, White

  • Mfr # PWB-SAND-W

  • Zoro # G5437017


product price: $101.99
/ea
Free Shipping & Returns

Key Features

Features
Polypropylene woven parts or sand bag handles the toughest packaging applications. Tie string secures contents inside bag. Tough construction is high puncture, tear and water resistant. Reusable bags are economical, durable, flexible, and sturdy
Width
14.75
Length
26
Color
White
Material
Polypropylene
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PWB-SAND-W
Zoro #
G5437017
UPC #
691215091848
Country of Origin
China

Dimensions

Width
14.75
Length
26
Overall Width
14.75
Overall Height
0.0625
Height
0.0625
Overall Length
26
Size
26"x14.75x1/16"

Details

Item
Reclosable Poly Bag
Features
Polypropylene woven parts or sand bag handles the toughest packaging applications. Tie string secures contents inside bag. Tough construction is high puncture, tear and water resistant. Reusable bags are economical, durable, flexible, and sturdy
Color
White
Material
Polypropylene
Weight Capacity
56
Weight
12
Application
The Polypropylene woven parts or sand bag is used for the toughest packaging applications.

Description

Reclosable Poly Bag

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.