27x48 Pallet Truck Scale/AGM
Mfr # EPT-2748-45-SCL-AGM
Zoro # G522707651
product price: $12,894.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
EPT-2748-45-SCL-AGM
Zoro #
G522707651
UPC #
691215086714
Country of Origin
China
Description
4,500 lb, Fork Style Standard, Fork Type Adjustable, Fork Length 48 in, Fork Width 3 in, Width Across Forks 27 in, Overall Length 77 in, Overall Width 30 in, Overall Height 51 in, Frame Material Steel, Minimum Lifting Height 4 in, Maximum Lifting Height 8 in
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.