Zoro Homepage

3 Gal Open Head Pail with Steel Handle, White

  • Mfr # PAIL-35-PWS

  • Zoro # G703523056


product price: $13.75
/ea
Sold in multiples of 4 for $55.00

Key Features

Diameter
10.1875 in
Color
White
Material
High Density Polyethylene (HDPE)
Height
11.125
Width
11.8125
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PAIL-35-PWS
Zoro #
G703523056
UPC #
691215061803
Country of Origin
United States

Dimensions

Diameter
10.1875 in
Height
11.125
Width
11.8125
Length
11.8125
Overall Length (In.)
11.8125
Overall Height (In.)
11.125
Depth
11.8125
Overall Width (In.)
11.8125
Dimensions (In.)
11.8125 x 11.8125 x 11.125
Outside Diameter
10.1875 / 11.8125

Details

Color
White
Material
High Density Polyethylene (HDPE)
Handle Material
Steel
Weight
2
For Use With
LID-54-PW, LID-54-PWST, LID-UN-54-PW, LID-54-PWT, LID-54-PN, LID-54-PNST
Features
100% Virgin high density Polyethylene (HDPE) construction. One piece molded construction with taper. FDA 21 CFR 177 1520 (c) 3 1a compliant for contact with food or food ingredients. Compact and nestable design for simple storage
Used For
Strong enough for use in shipping applications and durable enough for the most demanding storage applications.
Item (Bucket, Container, Pail, Pail Kit)
Pail

Description

The open head pail is ideal for the construction and shipping areas. Strong enough for use in shipping applications and durable enough for the most demanding storage applications. This unit can be used with hot liquids as well as freezer applications.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.