Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

30" Orbit Telescoping Boom, 4000 lb Capacity

  • Mfr # LM-OBT-4-30

  • Zoro # G203529237


product price: $2,148.99
/ea
Additional $160.00 delivery surcharge applies per item.
See details

Key Features

Overall Height
27.6875
Overall Length
86.625
Overall Width
38
Material
Steel
Color
Blue (Base Frame)/Yellow (Extension)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LM-OBT-4-30
Zoro #
G203529237
UPC #
691215089296
Country of Origin
United States

Dimensions

Overall Height
27.6875
Overall Length
86.625
Overall Width
38
Width
38
Height
28 in
Size
86.625 x 38 x 27.6875
Length
87 in
Depth
86.625

Details

Material
Steel
Color
Blue (Base Frame)/Yellow (Extension)
Features
Unique design converts fork trucks into overhead lifting cranes. Fork pockets with safety strap attach & secure boom to fork truck. Robotically welded construction provides precision and durability. Operations & capacity sticker provide user instructions and safety
For Use With
Unique performance, convenience and safety features are built into every Lift Master Boom.
Weight
455

Description

Unique performance, convenience, and safety features are built into every lift master boom. Fabricated from structural steel with welding to meet AWS creates a rugged and durable boom that will provide long term service. A safety restraint secures the boom to the fork truck for safe operation. Includes two (2) lifting hooks.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.