Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

30" X 60" Electric Hydraulic Lift Table, Load Cap. 3000 lb.

  • Mfr # EHLT-3060-3-43-QS

  • Zoro # G1745499


product price: $4,263.99
/ea
Additional $445.00 delivery surcharge applies per item.
See details

Key Features

Load Capacity
3,000 lb.
Platform Length
30-3/8 in.
Overall Width
30-3/8 in.
Overall Height
7 in.
Includes
24V AC push button hand control, maintenance prop, and upper travel limit switch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EHLT-3060-3-43-QS
Zoro #
G1745499
UPC #
691215230230
Country of Origin
United States

Dimensions

Platform Length
30-3/8 in.
Overall Width
30-3/8 in.
Overall Height
7 in.
Platform Width
60-3/8 in.
Overall Length
60-3/8 in.
Max. Work Height
43 in.
Platform Depth
30-3/8 in.

Details

Load Capacity
3,000 lb.
Item
30x60 Elec. Hyd. Lift Table 3k QS
Includes
24V AC push button hand control, maintenance prop, and upper travel limit switch
Frame Material
Steel
Voltage
460V
Phase
Three Phase
HP
2 hp
Color
Blue
Material
Steel
Power Source
Electric - Corded

Description

Electric Hydraulic Lift Table,3K,30x60

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.