Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

30x36 Hydraulic Post Table 6k

  • Mfr # HT-60-3036

  • Zoro # G405573830


product price: $2,313.99
/ea
Additional $255.00 delivery surcharge applies per item.
See details

Key Features

For Use With
Material Handling
Overall Width
30 in.
Overall Height
57-7/8 in.
Material
Steel
Overall Length
51-11/16 in.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HT-60-3036
Zoro #
G405573830
UPC #
691215332781
Country of Origin
United States

Dimensions

Overall Width
30 in.
Overall Height
57-7/8 in.
Overall Length
51-11/16 in.
Height
57.875 in
Width
30

Details

For Use With
Material Handling
Material
Steel
Color
Blue
Weight Capacity
6000

Description

The Hydraulic post table is built for heavy-duty shop use. This post table is good for many material handling uses including: lifting dies and castings, moving machine parts, positioning welders work, leveling feed material for pump presses, conveyors and press brakes, and similar material handling jobs. The posts are telescoping to help stabilize and support loads during operation. Table includes four casters; two locking swivel with brakes and two rigid. The unit features a two-speed auto shifter for maximum operator convenience and safe platform lowering.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.