Zoro Homepage

30x42 Hydraulic Post Table 6k

  • Mfr # HT-60-3042

  • Zoro # G405573816


product price: $2,378.99
/ea
Item requires special delivery charges. A $275.00 per item surcharge will be applied.

Key Features

Width
30
Color
Blue
Height
39.825 in
Weight Capacity
6000
Overall Width
30 in.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HT-60-3042
Zoro #
G405573816
UPC #
691215332798
Country of Origin
United States

Dimensions

Width
30
Height
39.825 in
Overall Width
30 in.
Overall Height
39-53/64 in.
Overall Length
58-5/8 in.

Details

Color
Blue
Weight Capacity
6000
Material
Steel
For Use With
Material Handling

Description

The Hydraulic post table is built for heavy-duty shop use. This post table is good for many material handling uses including: lifting dies and castings, moving machine parts, positioning welders work, leveling feed material for pump presses, conveyors and press brakes, and similar material handling jobs. The posts are telescoping to help stabilize and support loads during operation. Table includes four casters; two locking swivel with brakes and two rigid. The unit features a two-speed auto shifter for maximum operator convenience and safe platform lowering.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.