
30x72 Fixture Welding Table
Mfr # FWT-P-025-3072
Zoro # G305445206
product price: $1,362.99
/eaKey Features
Width
72
Depth
30
Length
30
Weight
472
Adjustable
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
FWT-P-025-3072
Zoro #
G305445206
UPC #
691215346016
Country of Origin
United States
Dimensions
Width
72
Depth
30
Height
35.5
Length
30
Size
30 x 72 x 35.5
Details
Weight
472
Adjustable
No
Capacity
8000
Color
Silver
Material
Steel
Description
A fixture welding table is a worthwhile addition to manufacturing and industrial facilities. This welding table comes unpainted for grounding purposes during operation. With a steel construction the unit is strong and robust for consistent daily use. Perforated holes are accessible in a variety of intervals for full table top use. The tabletop height minimizes any bending that may occur during use.
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.