Zoro Homepage

3/16" CHAIN, PER FOOT, BLUE

  • Mfr # CHAIN-316-PF-BL

  • Zoro # G701793727


product price: $3.89
/ea
Sold in multiples of 13 for $50.57

Key Features

Working Load Limit
750 lb
Finish
Powder Coat
Trade Size
3/16/2022
Chain Link Style
Straight
Welding Type
Welded
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CHAIN-316-PF-BL
Zoro #
G701793727
UPC #
691215339780
Country of Origin
United States

Dimensions

Trade Size
3/16/2022
Overall Width
1
Width
1
Height
1 in
Diameter
1 in
Size
144 x 1 x 1

Details

Working Load Limit
750 lb
Finish
Powder Coat
Chain Link Style
Straight
Welding Type
Welded
Material
Steel
Application
The bollard chain is an ideal addition to existing bollards used in dock facilities.
Color
Blue
Features
Can be fitted to size to meet required length. Smooth finish for easy handling. Steel construction for strength. Powder coated for toughness throughout daily use

Description

The bollard chain is an ideal addition to existing bollards used in dock facilities. The unit is constructed of powder coated steel for strength and durability. At time of order, specify how many feet of chain is required. For best use, it is recommended to order more feet than the opening between bollards to allow for chain slack.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.