Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

32" x 48", Hydraulic Post Table, Load Cap. 4000 lb.

  • Mfr # HT-40-3248-DC

  • Zoro # G5425266


product price: $3,467.99
/ea
Item requires special delivery charges. A $285.00 per item surcharge will be applied.

Key Features

Lift Table Item
Hydraulic Post Tables
Mobile/Stationary
Mobile
Lift Mechanism
Hydraulic
Lift Mobility
DC
Lift Control
Hand Control
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HT-40-3248-DC
Zoro #
G5425266
UPC #
691215056281
Country of Origin
United States

Dimensions

Lifting Height Max.
54.5 in
Lifting Height Min.
36.5 in
Platform Length
48"
Overall Width
32"
Platform Width
32 in.
Overall Height
42-5/8 in.
Caster Wheel Dia.
4 in.
Overall Length
53-5/8 in.
Platform Depth
48 in.
Max. Work Height
54-1/2 in.

Details

Lift Table Item
Hydraulic Post Tables
Mobile/Stationary
Mobile
Lift Mechanism
Hydraulic
Lift Mobility
DC
Lift Control
Hand Control
Lift Table Platform Style
Solid
Load Capacity
4000 lb.
Item
Hydraulic Post Table,DC,4K lb.,32 x 48
Frame Material
Steel
HP
0.5 hp
Number of Posts
4"
Includes
Includes a battery, on-board charger, a hand control on a coil cord, and phenolic casters
Voltage
12V DC
Color
Blue
Power Source
Electric - Cordless
Material
Steel
Wheel Material
Phenolic

Description

Hydraulic Post Table,DC,4K lb.,32 x 48

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.