Zoro Homepage

36" Dock Seal Draft Blocker YL

  • Mfr # DRAFT-36-YL

  • Zoro # G805445195


product price: $150.99
/ea
Free Shipping & Returns

Key Features

Material
Vinyl
Color
Yellow
Height
9
Weight
13
Length
36
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DRAFT-36-YL
Zoro #
G805445195
UPC #
691215348911
Country of Origin
United States

Dimensions

Height
9
Length
36
Width
12

Details

Material
Vinyl
Color
Yellow
Weight
13
Installation Method
Lay Down

Description

Keeping cold drafts out of dock areas has always been a challenge. But, the draft blocker is here to fix that. Designed for blocking drafts between dock seals and dock levelers, the compressible foam provides sealing action in all types of irregular gaps. The yellow vinyl construction is strong and durable for daily use in adverse conditions and with a top handle removal and carrying from areas is simple.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.