36" x 24" DC Powered Scissor Cart, 1000 lb Capacity

  • Mfr # CART-23-10-DC

  • Zoro # G403527521


product price:  $3,238.99
/ea
Item requires special delivery charges. A $175.00 per item surcharge will be applied.

Key Features

Height
36 in
Overall Height
36 in.
For Use With
Material Handling
Overall Length
46-1/2 in.
Color
Blue / Yellow
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CART-23-10-DC
Zoro #
G403527521
UPC #
691215010337
Country of Origin
United States

Dimensions

Height
36 in
Overall Height
36 in.
Overall Length
46-1/2 in.
Width
36
Overall Width
36 in.

Details

For Use With
Material Handling
Color
Blue / Yellow
Material
Steel
Weight Capacity
1000

Description

The DC powered Scissor Cart table provides an unparalleled support in lifting, palletizing, loading, and unloading applications. The cart is raised or lowered with a DC powered motor. The unit rolls smoothly on two rigid and two swivel phenolic casters with brakes. The internal DC powered electric motor and battery is included on DC units. The built-in battery charger is AC powered and is included. Push buttons to raise and lower lift are located on a hand control with a coil cord, which is standard. The platform is equipped with perimeter pinch-point guard for OSHA compliance. The push handle is removable. Features an internal safety velocity fuse in each cylinder.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.