Zoro Homepage

36" x 48" Aluminum Economizer Dock Plate, 3/8" Thick, 1900 lb Capacity

  • Mfr # E-3648

  • Zoro # G403509237


product price: $595.99
/ea
Free Shipping & Returns

Key Features

Dock Shelter Item
Aluminum Economizer Dockplates
Load Capacity
1,900 lb.
Overall Length
48 in.
Overall Height
9-3/8 in.
Overall Width
42 in.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
E-3648
Zoro #
G403509237
UPC #
691215016094
Country of Origin
United States

Dimensions

Overall Length
48 in.
Overall Height
9-3/8 in.
Overall Width
42 in.
Depth
48
Thickness
3/8 in.
Length
48
Usable Width
36 in.
Width
42
Height
9.375
Overall Depth
48 in.
Size
48 x 42 x 9.375

Details

Dock Shelter Item
Aluminum Economizer Dockplates
Item
36x48 3/8" Alum Dock Plate 1.9k
Load Capacity
1,900 lb.
Material
Aluminum
Includes
Zin.c-plated lockin.g legs and liftin.g handles
Standards
OSHA : 1910.30 (a); ANSI : MH 30.2
Weight
69
Color
Silver

Description

The aluminum economizer dock plate is an economical way to speed up truck loading and unloading. The unit spans the opening between dock and trailer to allow pallet or hand trucks along with traffic to safely move in and out of the trailer. The dock plate is constructed of high strength, non-skid aluminum alloy tread plate. The lightweight design with bolt on zinc plated legs and handles on each side makes portability easy. Locking legs for OSHA compliance. Not for use with fork trucks.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.