Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

36" x 48" Aluminum Economizer Dock Plate, 3/8" Thick, 4100 lb Capacity

  • Mfr # E-6036

  • Zoro # G903509232


product price: $649.99
/ea
Additional $160.00 delivery surcharge applies per item.
See details

Key Features

Dock Shelter Item
Aluminum Economizer Dockplates
Load Capacity
4,100 lb.
Overall Length
36 in.
Overall Height
9-3/8 in.
Overall Width
66 in.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
E-6036
Zoro #
G903509232
UPC #
691215016292
Country of Origin
United States

Dimensions

Overall Length
36 in.
Overall Height
9-3/8 in.
Overall Width
66 in.
Usable Width
60 in.
Height
9.375
Overall Depth
36 in.
Length
36
Width
66
Size
36 x 66 x 9.375
Depth
36
Thickness
3/8 in.

Details

Dock Shelter Item
Aluminum Economizer Dockplates
Item
60x36 3/8" Alum Dock Plate 4.1k
Load Capacity
4,100 lb.
Material
Aluminum
Includes
Zin.c-plated lockin.g legs and liftin.g handles
Color
Silver
Standards
OSHA : 1910.30 (a); ANSI : MH 30.2
Weight
75

Description

The aluminum economizer dock plate is an economical way to speed up truck loading and unloading. The unit spans the opening between dock and trailer to allow pallet or hand trucks along with traffic to safely move in and out of the trailer. The dock plate is constructed of high strength, non-skid aluminum alloy tread plate. The lightweight design with bolt on zinc plated legs and handles on each side makes portability easy. Locking legs for OSHA compliance. Not for use with fork trucks.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.